Voltmeter/Phasing
Mfr # MARK-V
Zoro # G923353723
product price:Â $3,443.99
/ea
Free Shipping & Returns
Key Features
Number of Voltage Ranges
2
IP Rating
Not Rated
Product Type
Phasing Meter and Voltmeter Set
Minimum AC Voltage Measured
0 V
CAT Safety Rating
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MARK-V
Zoro #
G923353723
UPC #
0783310555483
Country of Origin
United States
Dimensions
Tool Length
4.3 in
Tool Width
5 in
Manufacturer Warranty Length
Limited
Tool Height
1.4 in
Details
Number of Voltage Ranges
2
IP Rating
Not Rated
Product Type
Phasing Meter and Voltmeter Set
Minimum AC Voltage Measured
0 V
CAT Safety Rating
Not Rated
Minimum DC Voltage Measured
0 kV
Minimum Operating Temperature
-20 Degrees F
Includes Peak Hold
No Peak Hold Included
Features
Determines In-Phase or Out-of-Phase, Determines Underground Cable Faults, Discharges Underground Cables and Other Equipment that Hold Capacitive Charges, No Batteries or Calibration Required, Versatile for Overhead and Underground Applications
Voltage Accuracy
3%
Maximum AC Voltage Measured
15 kV
Testing Functions
AC Voltage, DC Voltage
Includes
(2) CM-100/V Metal Carrying Case, 025-OLPS-5 Overhead Probes
Display Type
No Display
Maximum Operating Temperature
140 Degrees F
Maximum DC Voltage Measured
15 kV
Frequency Rating
DC to 60 Hz
Item
Phasing Meter and Voltmeter Set
Description
Phasing Meter and Voltmeter Set, Alert Type Not Applicable, Compatible Hot Stick Not Applicable, Display Type No Display, Features Determines In-Phase or Out-of-Phase, Determines Underground Cable Faults, Discharges Underground Cables and Other Equipment that Hold Capacitive Charges, No Batteries or Calibration Required, Versatile for Overhead and Underground Applications, Frequency Rating DC to 60 Hz, Includes (2) CM-100/V Metal Carrying Case, 025-OLPS-5 Overhead Probes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.