Voltmeter/Phasing

  • Mfr # MARK-VI

  • Zoro # G023355986


product price:  $4,811.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
Limited
Display Type
No Display
Includes
(2) CM-100/V Metal Carrying Case, 025-OLPS-5 Overhead Probes
Voltage Accuracy
3%
Maximum AC Voltage Measured
45 kV
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MARK-VI
Zoro #
G023355986
UPC #
0783310555490
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
Limited
Tool Height
1.4 in
Tool Length
4.3 in
Tool Width
5 in

Details

Display Type
No Display
Includes
(2) CM-100/V Metal Carrying Case, 025-OLPS-5 Overhead Probes
Voltage Accuracy
3%
Maximum AC Voltage Measured
45 kV
CAT Safety Rating
Not Rated
Frequency Rating
DC to 60 Hz
Includes Peak Hold
No Peak Hold Included
Maximum DC Voltage Measured
45 kV
Number of Voltage Ranges
3
Testing Functions
AC Voltage, DC Voltage
Features
Determines In-Phase or Out-of-Phase, Determines Underground Cable Faults, Discharges Underground Cables and Other Equipment that Hold Capacitive Charges, No Batteries or Calibration Required, Versatile for Overhead and Underground Applications
IP Rating
Not Rated
Product Type
Phasing Meter and Voltmeter Set
Minimum DC Voltage Measured
0 kV
Minimum AC Voltage Measured
0 V
Minimum Operating Temperature
-20 Degrees F
Item
Phasing Meter and Voltmeter Set
Maximum Operating Temperature
140 Degrees F

Description

Phasing Meter and Voltmeter Set, Alert Type Not Applicable, Compatible Hot Stick Not Applicable, Display Type No Display, Features Determines In-Phase or Out-of-Phase, Determines Underground Cable Faults, Discharges Underground Cables and Other Equipment that Hold Capacitive Charges, No Batteries or Calibration Required, Versatile for Overhead and Underground Applications, Frequency Rating DC to 60 Hz, Includes (2) CM-100/V Metal Carrying Case, 025-OLPS-5 Overhead Probes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.