Work Area voltage detector

  • Mfr # LO-01

  • Zoro # G023353777


product price:  $983.99
/ea
Free Shipping & Returns

Key Features

Alert Type
Light, Audible
Power Source
Battery
Voltage Sensing Distance - Minimum
3 ft
Manufacturer Warranty Length
Limited
Includes
(6) LO-01 LOOKOUT Voltage Detector, LO-BGS Carrying Bag, LOC-01 Charger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LO-01
Zoro #
G023353777
UPC #
0783310045175
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
Limited
Tool Height
1.6 in
Tool Width
6.8 in

Details

Item
Work Area voltage detector
Alert Type
Light, Audible
Power Source
Battery
Voltage Sensing Distance - Minimum
3 ft
Includes
(6) LO-01 LOOKOUT Voltage Detector, LO-BGS Carrying Bag, LOC-01 Charger
Minimum Operating Temperature
-20 Degrees F
Number of Voltage Ranges
1
Product Type
High Voltage Detector
Features
Battery Life of up to 500 hrs in Monitor Mode and up to 8 hrs in Alert Mode, Detectors Communicate with Each Other within a Mesh Network, Durable Water-Resistant Housing, Remotely Control Detectors through the Lookout Mobile App, Visual and Audible Warning Indicates the Location of Energized Fields in a Red-Yellow-Green Sequence, Warns of High Voltage Electric Fields Using Wavi Technology - Work Area Voltage Indication
Detector Communication Distance - Maximum
100 ft
IP Rating
IP67
Minimum AC Voltage Measured
4 kV
Frequency Rating
50 Hz; 60 Hz
Maximum AC Voltage Measured
500 kV
Maximum Operating Temperature
140 Degrees F
Testing Functions
AC Voltage
CAT Safety Rating
Not Rated
Includes Peak Hold
No Peak Hold Included
Display Type
No Display

Description

Work Area voltage detector, Alert Type Light, Audible, Compatible Hot Stick Not Applicable, Display Type No Display

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.