This item is Discontinued.

Hds Trading 8inch PreSeasoned Cast Iron Skillet with Pour Spouts ZOR95992

8inch PreSeasoned Cast Iron Skillet with Pour Spouts (Discontinued)

  • Mfr # ZOR95992
  • Zoro # G112075559
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR95992
Zoro #
G112075559
UPC #
194220959924
Country of Origin
China

Dimensions

Length
12 in
Width
8.75 in
Height
2 in

Details

Material
Cast Iron
Color
Grey

Description

Designed to last for years to come, this skillet is seasoned with natural plant oil for a smooth, quickrelease finish that improves over time Side pour spouts enable you to drain out excess grease and oil Hanging hole in handle lets you store on a kitchen rack when not in use Made from heavy duty cast iron, it provides superior heat distribution The pan is preseasoned with natural oil and ready to use at your convenience Ideal for both indoor and outdoor cooking Use on a stovetop or on an outdoor grill Enjoy the durability and convenience that this premium cast iron cookware can bring to your life Hand wash with warm water and use mild soap Dry thoroughly with a soft towel Item dimensions may differ slightly due to the unique nature of the product Color and finish may also differ from the images shown due to differences in monitor displays Props and accessories are not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.