Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hds Trading Cast Iron Rooster Paper Towel Holder, Red ZOR96046

Cast Iron Rooster Paper Towel Holder, Red (Discontinued)

  • Mfr # ZOR96046
  • Zoro # G912067129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR96046
Zoro #
G912067129
UPC #
194220960463
Country of Origin
China

Dimensions

Width
8 in
Height
15 in
Length
8 in

Details

Color
Red
Material
Cast iron

Description

Add a charming country flair to your table and countertops with this freestanding Cast Iron paper towel Holder The twistopen top is stylized in the form of an adorable rooster, gracefully perched on a pedestal for all to cockadoodledo in amazement Finished in a rich ruby hue, the holder also features a scrolled metal stopper and a weighted crosshatched base to make it easy to tear a single paper towel sheet Enhance your country chic kitchen, while also having paper towels handy for everyday messes with this cast iron rooster paper towel holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.