Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hdx 1 Gal. Pump Sprayer 1501HDXA

1 Gal. Pump Sprayer (Discontinued)

  • Mfr # 1501HDXA
  • Zoro # G710088951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501HDXA
Zoro #
G710088951
UPC #
26156914596
Country of Origin
United States

Description

This 1 Gal. funnel top semi-translucent tank is made of high density Polyethylene. It provides a no-spill fill and visible liquid level. The automatic pressure-relief valve provides added safety. A comfort grip pump handle makes for easier use when building pressure and when carrying. The 32 in. braided hose and poly flow control with lock-on feature allows for continuous spray. The corrosion-resistant poly wand and Nozzle Spray system produces accuracy to meet your spraying needs.1 Gal. semi-translucent funnel top tank for a no spill fill and for visible liquid levelAutomatic pressure relief valve for added safety32 in. L braided hose for durabilityPoly flow control with lock-on feature for continuous spray makes covering large areas simpleCorrosion resistant poly wand and poly Nozzle system that gives accuracy to meet your spraying needsIdeal for pest control, lawn and garden use, and mild household cleaningDo not use with: flammable products gasoline, diesel fuel, hydraulic oil, etc., hot or boiling liquids, products containing acetone/acetate/acetic acid paint thinner, some concrete sealers, highly viscous thick materials tar, high-solid paint or stain, paint and stains, products containing chlorine bleach, pool water, etc., strong acids or bases, strong solvents, lacquers or lacquer thinners, turpentine, Epsom salt, mineral spirits, vinegar, citrus-based cleaner, products containing peppermint oil or peanut oil. PROP 65 WARNING:; This product can expose you to chemicals, including Di2-ethylhexylphthalate DEHP, which are chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash your hands after handling this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.