Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hdx FMG-1 Refrigerator Replacement Filter Fits GE MWF 107014

FMG-1 Refrigerator Replacement Filter Fits GE MWF (Discontinued)

  • Mfr # 107014
  • Zoro # G510108514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107014
Zoro #
G510108514
UPC #
852535004059
Country of Origin
United States

Description

This premium HDX replacement refrigerator water filter fits in place of GE Filter model MWF. Certified against NSF/ANSI 42, 53, 372, 401 & CSA B483.1 to reduce Lead, Cyst, 70+ VOC's Volatile Organic Chemicals, Pharmaceuticals, BPA, PFOA & PFOS as well as Chlorine taste and odor to ensure high quality and performance. This economical filter will deliver fresh, crisp, clean tasting water and ice cubes that you can trust for your family. Engineered with the power of 0.5 Micron coconut shell carbon block, this filter provides tremendous capacity to reduce impurities, sediment and rust that may be present in your drinking water. The carbon block has millions of active sites on its surface and within the structure which can absorb impurities like a sponge and can hold other types of impurities on its surface like a magnet. Additionally, this filter can catalytically breakdown other impurities similar to the way a catalytic converter works in your automobile. These processes ensure that you are receiving the cleanest and best tasting water possible for you and your family. Easy DIY installation filter with a life capacity of 300 Gal. or 6 months, whichever precedes. Using this filter will replace 1500 water bottles reducing the amount of plastic waste in our landfills. This filter fits the following GE filter models: MWF, GWF, MWFA, GWFA, GWF06, Kenmore filter: 46-9991, Hotpoint filters: HWF, HWFA.NSF certified against NSF/ANSI 42 and 53 for the reduction of select chemicals, herbicides, insecticides, sand, silt, sediment, rust, chlorine and other contaminants that may be present in your drinking waterIAPMO certified against NSF/ANSI 42, 53, 372, 401 and CSA B483.1 for the reduction of lead, Cyst, VOC's, Pharmaceuticals, BPA, PFOA/PFOS, chlorine taste and odorEco friendly filter uses coconut shell carbon, the earth's most powerful natural filter; keeping plastic water bottles out of our landfillsDelivers clean, crisp, clear water that looks and tastes great at an affordable priceEasy DIY filter replacement, no tools required to replace this water filterDoes not remove minerals which may be beneficial to healthCapacity is 300 Gal. 1135 L or 6 monthsHigh quality economical filter alternative to expensive filtersFits in place of GE filters: MWF, GWF, MWFA, GWFA, GWF06, Kenmore filter: 46-9991, Hotpoint filters: HWF, HWFAU.S. based live customer support available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.