This item is Discontinued.

He-Man My First Mattress PL-MFPYB-06 Memory Foam Youth Pillow with Free Pillow Case; Blue PL-MFPYB-06C

My First Mattress PL-MFPYB-06 Memory Foam Youth Pillow with Free Pillow Case; Blue (Discontinued)

  • Mfr # PL-MFPYB-06C
  • Zoro # G003870904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-MFPYB-06C
Zoro #
G003870904
UPC #
73297011233
Country of Origin
China

Description

The my first pillow memory foam youth pillow was designed with your child in mind. our memory foam pillows were created to help promote restful sleep while understanding that your child is not the same size as an adult. the utilization of space age technology of memory foam provides the head and neck support, and aligns the body in a natural position. the memory foam pillow is hypoallergenic, dust-mite proof and mildew resistant. the removable pillow cover is washable and waterproof. our commitment to provide a healthful sleep environment for your child makes for a happier place, one bed at a time.

Features
  • Pillow size is 16" x 20"
  • Sized for kids ages 6-10 years old
  • Waterproof cover is removable and washable
  • Hypoallergenic and mildew resistant
  • Dust mite proof
  • Certipur-us certified
Specifications
  • Color: Blue
  • Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.