Headline Sign

ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray


product price: $16.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend Men
  • Width 6"
  • Height 9"
  • Standards ADA Compliant
  • Shape Radius Corner Rectangular
See all product information

Product Information

Dimensions

Width 6"
Height 9"
Size 6 x 9

Details

Legend Men
Standards ADA Compliant
Shape Radius Corner Rectangular
Material Molded Plastic
Mounting Double-Sided Adhesive Tape
Color Gray
Weight 0.22 lbs

Description

Headline® Sign ADA Sign, Men Restroom Symbol w/Tactile Graphic, Molded Plastic, 6 x 9, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.