
All Gender (with Wheelchair), 6" W x 9" H
Mfr # 9486
Zoro # G703467275
product price:Â $16.65
/eaKey Features
Legend
All Gender (with Wheelchair)
Height
9"
Width
6"
Size
6 x 9
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9486
Zoro #
G703467275
UPC #
10736094860
Country of Origin
United States
Dimensions
Height
9"
Width
6"
Size
6 x 9
Details
Legend
All Gender (with Wheelchair)
Standards
ADA Compliant
Color
Black
Material
Plastic
Mounting
Double-Sided Adhesive Tape
Weight
0.2 lbs
Description
Universally and easily recognizable white graphics. Raised tactile graphics with grade 2 braille. Meets Americans with Disabilities Act (ADA) requirements. Includes double-side adhesive tape for mounting to door or wall.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.