This item is Discontinued.

Headline Sign Restroom (Man/Woman/Wheelchair), Plastic, 9" x 6", Adhesive 4811

Restroom (Man/Woman/Wheelchair), Plastic, 9" x 6", Adhesive (Discontinued)

  • Mfr # 4811
  • Zoro # G5227255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4811
Zoro #
G5227255
UPC #
10736048115
Country of Origin
United States

Dimensions

Height
9"
Width
6"
Size
6 x 9

Details

Legend
Restroom (Man/Woman/Wheelchair)
Sign Material
Plastic
Sign Mounting Style
Adhesive
Double-Sided
Yes
Material
Molded Plastic
Standards
ADA Compliant
Shape
Radius Corner Rectangular
Color
Gray
Weight
0.232 lbs

Description

Headline® Sign ADA Sign, Restroom/Wheelchair Accessible Tactile Symbol, Molded Plastic, 6 x 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.