Flooring Plank, 1-1/2 to 6 ft L, 6-1/2 in W, Micro Bevel Edge, White Oak, Boardwalk, 10PK

  • Mfr # HCE707A07

  • Zoro # G122433554


product price:  $340.99
/pk 10, $34.10/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
1-1/2 to 6 in
Thickness
3/8 in
Material
White Oak
Width
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCE707A07
Zoro #
G122433554
UPC #
838441010988
Country of Origin
Viet Nam

Dimensions

Length
1-1/2 to 6 in
Thickness
3/8 in
Width
6-1/2 in

Details

Color
Boardwalk
Material
White Oak

Description

Healthier Choice Flooring Plank, Pattern Type: Light Wire Brush, 1-1/2 to 6 ft L, 6-1/2 in W, 3/8 in Thick, Square Foot per Box: 31.97, Edge Type: Micro Bevel, White Oak, Boardwalk, Resists: Scratch, Installation Type: Glue Down, Nail, Staple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products