Aluminum Shower Commode Chair, 20 in. Seat with 24 in. Wheels

  • Mfr # 791154430163

  • Zoro # G315768654


product price:  $986.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
791154430163
Zoro #
G315768654
UPC #
791154430163
Country of Origin
China

Description

EZee Life aluminum attendant shower and commode chair is a hybrid wide 20in commode and a transport chair in one with 24in wheels.The chair comes with two 5in locking casters to provide safety when the user does not need to be moved.The seat cut-out provides comfort and allows the chair to be positioned over a standard toilet for use but also comes with a bucket to be used anywhere it is required.The aluminum frame of the Shower Commode Chair is an attractive white color and is also resistant to rust which makes it ideal for the shower.Footrests come standard and include adjustable height and angle footplates.The Aluminum Shower Commode Chair is ideal for anyone who is looking for a shower chair and commode for their home.Features -Can be positioned over a standard toilet or used as a portable self contained commode -Floor to seat height can be adjusted 4in without tools -White aluminum frame is attractive and rust resistant -Padded seat back and arms -Height adjustable -Comes with swing-away footrests -Slide on pail removable -Flip back arms -Maintenance free tires -Calf Strap included -Molded handrims -Super soft seat -Easier rolling -Seat Belt -All adjustments are toll-less -Quick Release axles -Removable insert cushion for showering and toileting Specifications - Frame Material: Aluminum - Weight Capacity: 385 lbs - Rear Wheels: 5in locking caster - Rear Wheels: 24in - Seat Size: 20in W x 17in D - Foot Rest Hanger Angle: 60o - Foot Rest Length: 14in to 20in - Back Height: 18in - Arm Height: 11in from seat - Arm Length: 13in - Arm Pad Length: 9in - Rear Internal Width: 17in - Standard Size: 20in - Rear Wheel Width: 28 in - Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.