Shop HEARBOBO
See all product information
Create Account
H13 True HEPA Air Purifiers Large Room up to 1350 ftsq with Aromatherapy, Air Cleaner
- Mfr # 750124701M
- Zoro # G722980571
product price:Â
$
40.85
/ea
Key Features
Color
White
Length
7 in
Width
7 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124701M
- Zoro #
- G722980571
- UPC #
- 669185484786
- Country of Origin
- China
- Item
- Air Purifier
- Color
- White
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 10 in
Description
Experience optimized airflow with Hearbobo's HEPA air purifiers for home, designed to effectively cover spaces up to 1,350 sq.ft. Our 360 Degrees Vortex Airflow technology promotes continuous air refreshment throughout large rooms, working seamlessly in bedrooms and open floor plans.The high-performance brushless motor operates 40% quieter with 60% less energy usage - perfect for homes with pets. Designed for extended durability and energy-efficient performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.