Shop HEARTHSENSE
See all product information
Create Account
Universal Connection Kit For Gas Heating Appliances
- Mfr # HSVFIK
- Zoro # G623726186
product price:Â
$
30.39
/ea
Key Features
Length (In.)
6 in
Finish
Silver
Hose Color
Silver
Hose Cover Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSVFIK
- Zoro #
- G623726186
- UPC #
- 848660005573
- Country of Origin
- China
- Finish
- Silver
- Hose Color
- Silver
- Hose Cover Material
- Steel
Dimensions
- Length (In.)
- 6 in
Description
This Universal Gas Appliance Hook-up Kit works with all vent-free gas heaters, gas logs, gas fireplaces, gas stoves and garage heaters. Built to provide an easier way to install gas heaters. Installation Kit contains most everything you need to connect most natural and LP gas-operated heaters to your gas supply. Includes 12 in. flexible stainless steel line Includes 3/8 in. flare x 3/8 in. MNPT elbow Includes 3/8 in. flare x 3/8 in. MNPT adapter Includes 3/8 in. flare x 1/2 in. NPTF adapter Includes 1 roll of thread tape CSA approved
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.