Shop HEARTHSENSE
Create Account
Ventless Dual Fuel Gas Log Set - 24 in., 32,000 BTU, T-Stat Control
- Mfr # VFL24T
- Zoro # G523724466
product price:Â
$
270.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFL24T
- Zoro #
- G523724466
- UPC #
- 848660005481
- Country of Origin
- United States
Description
HearthSense brings you all the look and features of the high-end log lines with unsurpassed quality and unbeatable value. HearthSense casts their logs in concrete from real wood for amazing detail and manufacture all their own pilots and burners for quality assurance and safety. HearthSense designs all its gas logs to the highest standards for innovation and technology. This vent-free gas log set features a large glowing ember bed to enhance the look and feel of the log set. The glowing embers look as though real embers have fallen from the logs and glimmer as the log set warms your home. This feature is found only on high end log set designs. Product Feature: 32,000 BTU heats up to 1,100 sq. ft Operates off natural gas or liquid propane Thermostat control included for easy temperature management 7 hand-painted realistic detailed Brown logs use superior refractory ceramics to ensure a long lifespan Includes iron grate and u-burner chassis for a realistic flames & glow Economical operation with 99.9% efficiency; no outside duct or chimney needed Minimum Firebox Size - 20" H x 30" W in front (24" W at rear) x 14" D Battery-assisted Piezo ignition with built-in pilot oxygen depletion sensor (ODS) immediately shuts down the Ventless gas fireplace logs if carbon monoxide or lack of oxygen is detected
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.