This item is Discontinued.

Heartland Boots, Plain Toe, PVC, 15 In, Yellow, 7, PR 15D877

Boots, Plain Toe, PVC, 15 In, Yellow, 7, PR (Discontinued)

  • Mfr # 15D877
  • Zoro # G4399236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15D877
Zoro #
G4399236
UPC #
856705002036
Country of Origin
United States

Dimensions

Size
7
Boot Height
15"
Height
15"

Details

Item
Boots
Color
Yellow
Gender
Men's
Rubber Boot Style
Knee
Metatarsal Guard
No
Toe Type
Plain
Resists
Chemicals, Organic Waste, Slips
Predominant Footwear Color
Yellow
Style Number
70600
Upper Material
PVC
Outsole Material
PVC
Shoe Style
Knee
Series
70600

Description

Boots, Shoe Style Knee, Toe Type Plain, Size 7, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.