Shop HEARTLAND FOOTWEAR
See all product information
Create Account
Leader DB red/grey steel toe sz 14, PR
- Mfr # 50199-14
- Zoro # G424151378
product price:Â
$
238.99
/pr
Free Shipping & Returns
Key Features
Gender
M
Color
Red/Grey
Waterproof
Yes
Upper Material
TPE
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50199-14
- Zoro #
- G424151378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16 in
- Size
- 14
Details
- Item
- Dielectric Boot
- Gender
- M
- Color
- Red/Grey
- Waterproof
- Yes
- Upper Material
- TPE
- Typical Rubber Boot Application
- Utility, Electrical Protection, Lineman
- Series
- Leader
- Toe Type
- Steel
Description
Dielectric boots, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.