Shop HEARTLAND FOOTWEAR
See all product information
Create Account
Leader DB red/grey steel toe sz 9, PR
- Mfr # 50199-09
- Zoro # G024151419
product price:Â
$
238.99
/pr
Free Shipping & Returns
Key Features
Height
16 in
Waterproof
Yes
Color
Red/Grey
Series
Leader
Typical Rubber Boot Application
Utility, Electrical Protection, Lineman
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50199-09
- Zoro #
- G024151419
- UPC #
- -
- Country of Origin
- United States
- Item
- Dielectric Boot
- Waterproof
- Yes
- Color
- Red/Grey
- Series
- Leader
- Typical Rubber Boot Application
- Utility, Electrical Protection, Lineman
- Gender
- M
- Upper Material
- TPE
- Toe Type
- Steel
Dimensions
- Height
- 16 in
- Size
- 9
Description
Dielectric boots, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.