Shop SKECHERS

Athletic Shoe, Black, Women's, 8, M, PR

  • Mfr # 108294 - BKBL SZ 8
  • Zoro # G424884504

product price: 
$
97.29
/pr

Key Features

Ninety-Degree Heel
No
Static Dissipative
No
Style Family
Athletic Shoe
Includes Metatarsal Guard
No
Non Metallic Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108294 - BKBL SZ 8
Zoro #
G424884504
UPC #
198739238488
Country of Origin
China
Ninety-Degree Heel
No
Static Dissipative
No
Style Family
Athletic Shoe
Includes Metatarsal Guard
No
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Carbon Fiber
Toe Type
Safety-Toe
All-Leather Upper
Yes
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Non-Marking Sole
Yes
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
108194-BKBL
Metatarsal Guard
No
Heel Definition
Flat Heel
Removable Insole
Yes
Liner Material
Fabric, Polyurethane
Conductive
No
Insole Material
EVA, Polyurethane
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
No
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Oil-Resisting Sole
No
Electrical Hazard Rated
Yes
Color
Black
Gender
Women's
For Outdoor Traction
Yes
Wide Toe Cap
No
Shank Material
Fiberglass
Upper Material
Leather
Construction
Cemented
Toe Shape
Round
Closure
Lace Up
Insulated
No
Waterproof
No
Chemical-Resisting Sole
No
Wire Color
Black

Dimensions

Size
8
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.