Men's Leader ENS Rubber Boot, Plain Toe, 15 in Height, Black, 14

  • Mfr # 50178-14

  • Zoro # G612041146


product price:  $92.89
/pr
Sold in multiples of 4 for $371.56
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50178-14
Zoro #
G612041146
UPC #
853744009354
Country of Origin
United States

Dimensions

Size
14
Height
15 in
Heel Height
Less than 1/2 Inch
Boot Height
15 in
Footwear Width
M
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Leader ENS
Upper Material
TPE
Heel Style
Flat Heel
Footwear Shank
No
Footwear Application
Food Processing
Chain Saw Cut Resistant
No
Standards
ASTM F3445 Certification
Ninety Degree Heel
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Style Number
50178
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Outsole Material
Rubber
Waterproof Type
Seamless Foam Injection
Features
Slip-Resistant
Oil Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Midsole Material
TPE
Shank Material
Steel
Metatarsal Guard
No
Insulated
No
Completely Non Metallic
Yes
Shoe Style
Knee
Insole Material
Polyurethane
Footwear Closure
Pull-On
Outsole Technology
Self-Cleaning
Boot Color
Black, Blue
Metatarsal Guard Style
None
Max. Operating Temp.
120 Degrees F
Metatarsal Guard Technology
None
Cold-Insulation Technology
None

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Size 14, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.