Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Poly Tuff Polyurethane Boots, Composite Toe, Black, Green, 6

  • Mfr # 80171-06

  • Zoro # G902203544


product price: $74.89
/pr

Key Features

Toe Type
Composite
Gender
Men's
Color
Black, Green
Series
Poly Tuff
Upper Material
Polyyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80171-06
Zoro #
G902203544
UPC #
853744008807
Country of Origin
Brazil

Dimensions

Size
6
Footwear Width
E

Details

Toe Type
Composite
Gender
Men's
Color
Black, Green
Item
Polyurethane Boots
Series
Poly Tuff
Upper Material
Polyyurethane
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Shoe Style
Knee
Insulated
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Midsole Material
Polyurethane
Style Number
80171
Waterproof Type
Polyurethane
Outsole Material
Polyurethane
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Footwear Brand
Heartland Footwear
Metatarsal Guard
No
Ninety Degree Heel
Yes
Outsole Technology
Self-Cleaning
Metatarsal Guard Style
None
Cold-Insulation Technology
Self Insulating
Electrical Hazard Rated
No

Description

Polyurethane Boots, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width E, Men's, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.