Men's Talon Trax Rubber Boot, Plain Toe, 15" Height, White, 12, PR

  • Mfr # 45DZ22

  • Zoro # G1824125


product price:  $32.69
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
White
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45DZ22
Zoro #
G1824125
UPC #
190735682432
Country of Origin
United States

Dimensions

Size
12
Height
15"
Boot Height
15 in
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
White
Item
Rubber Boot
Series
Talon Trax
Upper Material
PVC
Closure Type
Pull On
Footwear Shank
No
Footwear Application
General Purpose
Resists
Chemicals, Slips
Insulation Type
None
For Outdoor Traction
Yes
Rubber Boot Style
Knee
Standards
ASTM F2413-05
Midsole Material
PVC
Footwear Sole Pattern
Lug
Insulated
No
Outsole Material
PVC
Typical Rubber Boot Application
Mild Chemical Resistant
Style Number
70664
Shank Material
PVC
Footwear Closure Type
Pull On
Toe Shape
Round
Metatarsal Guard
No
Predominant Footwear Color
White
Shoe Style
Knee
Removable Insole
Yes
Boot Color
White
Completely Non Metallic
Yes
Footwear Brand
TALON TRAX
Insole Material
EVA
Puncture Resistant Insole
No
Insole Color
Gray
Footwear Closure
Pull-On
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Wide Toe Cap
No

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.