Men's Work Tuff Tall Rubber Boots, Plain Toe, 15" Height, Black, 14, PR

  • Mfr # 21DL04

  • Zoro # G6363104


product price: $39.95
/pr

Key Features

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21DL04
Zoro #
G6363104
UPC #
190735681879
Country of Origin
United States

Dimensions

Size
14
Height
15"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Work Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Agriculture
Midsole Material
PVC
Toe Shape
Round
Metatarsal Guard
No
Style Number
70650
Insulation Type
None
Outsole Material
PVC
Shank Material
PVC
Standards
ASTM F2413-05
For Outdoor Traction
Yes
Insulated
No
Footwear Sole Pattern
Lug
Resists
Chemicals, Organic Waste
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Wide Toe Cap
No
Removable Insole
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Shoe Style
Knee
Insole Color
Black
Insole Material
Polyurethane
Footwear Brand
TALON TRAX

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.