Men's Work Tuff Tall Rubber Boots, Plain Toe, 15" Height, Black, 5, PR

  • Mfr # 21DK94

  • Zoro # G6363016


product price: $39.95
/pr

Key Features

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21DK94
Zoro #
G6363016
UPC #
190735681787
Country of Origin
United States

Dimensions

Size
5
Height
15"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Work Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Agriculture
Footwear Sole Pattern
Lug
Standards
ASTM F2413-05
Footwear Closure Type
Pull On
Insulated
No
Midsole Material
PVC
Insulation Type
None
Outsole Material
PVC
For Outdoor Traction
Yes
Metatarsal Guard
No
Style Number
70650
Toe Shape
Round
Resists
Chemicals, Organic Waste
Shank Material
PVC
Wide Toe Cap
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Removable Insole
Yes
Puncture Resistant Insole
No
Shoe Style
Knee
Insole Color
Black
Footwear Brand
TALON TRAX
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.