Men's Work Tuff Tall Rubber Boots, Plain Toe, 15" Height, Black, 6, PR

  • Mfr # 21DK95

  • Zoro # G6363025


product price: $39.95
/pr

Key Features

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21DK95
Zoro #
G6363025
UPC #
190735681794
Country of Origin
United States

Dimensions

Size
6
Height
15"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
High Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Work Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Agriculture
Footwear Closure Type
Pull On
Toe Shape
Round
Midsole Material
PVC
Standards
ASTM F2413-05
Resists
Chemicals, Organic Waste
Metatarsal Guard
No
Footwear Sole Pattern
Lug
For Outdoor Traction
Yes
Insulated
No
Shank Material
PVC
Style Number
70650
Insulation Type
None
Outsole Material
PVC
Removable Insole
Yes
Electrical Hazard Rated
No
Wide Toe Cap
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Shoe Style
Knee
Insole Color
Black
Footwear Brand
TALON TRAX
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.