Rubber Boots, D, Grn, 5, PUR, PR
- Mfr # 80151-05
- Zoro # G323933730
product price:Â
$
74.95
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Upper Material
Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Style Number
80151
Outsole Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80151-05
- Zoro #
- G323933730
- UPC #
- 810169082874
- Country of Origin
- Türkiye
Dimensions
- Width
- D
- Size
- 5
- Boot Height
- 15 in
- Fits Chest Size
- Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant
Description
Rubber Boots, Insulated Yes, Men's, Boot Height 15 in, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.