Shop HEARTLAND FOOTWEAR

Rubber Boots, D, Ylw, 13, PUR, PR

  • Mfr # 80153-13
  • Zoro # G923933802

product price: 
$
74.95
/pr

Key Features

Min. Operating Temp.
-4 Degrees F
Includes Shank
Yes
Fit Type
Athletic
Shank Material
Steel
Width
D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80153-13
Zoro #
G923933802
UPC #
081016908306
Country of Origin
Türkiye
Item
Rubber Boots
Min. Operating Temp.
-4 Degrees F
Includes Shank
Yes
Fit Type
Athletic
Shank Material
Steel
Color
Yellow
Standards
ASTM 2445-24, ASTM 3445, ASTM F2413
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Style Number
80153
Insulated
Yes
Outsole Material
Polyurethane
Toe Cap Material
Steel
Gender
Unisex
Application
Brewing, Chemical, Dairy, Agriculture, Food Processing, Industrial
Closure
Pull-On
Footwear Style
Knee
Puncture-Resistant Sole
No
Waterproof
Yes
Upper Material
Polyurethane
Features
Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant
Midsole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Dry): .52, Quarry Tile (Oily/Wet): .40, Quarry Tile (Wet): .50
Heel Definition
Flat Heel
Wire Color
Yellow
Toe Type
Safety-Toe

Dimensions

Size
13
Width
D
Boot Height
15 in
Fits Chest Size
Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant

Description

Rubber Boots, Insulated Yes, Unisex, Boot Height 15 in, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.