Shop HEARTLAND FOOTWEAR

Rubber Boots, D, Ylw, 7, PUR, PR

  • Mfr # 80153-07
  • Zoro # G423933555

product price: 
$
74.95
/pr

Key Features

Puncture-Resistant Sole
No
Outsole Material
Polyurethane
Gender
Unisex
Upper Material
Polyurethane
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80153-07
Zoro #
G423933555
UPC #
810169083000
Country of Origin
Türkiye
Item
Rubber Boots
Puncture-Resistant Sole
No
Outsole Material
Polyurethane
Gender
Unisex
Upper Material
Polyurethane
Insulated
Yes
Waterproof
Yes
Midsole Material
Polyurethane
Style Number
80153
Toe Cap Material
Steel
Shank Material
Steel
Features
Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant
Application
Brewing, Chemical, Dairy, Agriculture, Food Processing, Industrial
Standards
ASTM 2445-24, ASTM 3445, ASTM F2413
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Dry): .52, Quarry Tile (Oily/Wet): .40, Quarry Tile (Wet): .50
Min. Operating Temp.
-4 Degrees F
Includes Shank
Yes
Closure
Pull-On
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Fit Type
Athletic
Oil-Resisting Sole
Yes
Color
Yellow
Footwear Style
Knee
Wire Color
Yellow
Toe Type
Safety-Toe

Dimensions

Boot Height
15 in
Size
7
Width
D
Fits Chest Size
Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant

Description

Rubber Boots, Insulated Yes, Unisex, Boot Height 15 in, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.