Shop HEARTLAND FOOTWEAR

Unisex Rubber Boots, Plain Toe, 15 in Height, Black, 11

  • Mfr # 45566-11

  • Zoro # G500676450


product price:  $25.65
/pr

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45566-11
Zoro #
G500676450
UPC #
853744008616
Country of Origin
United States

Dimensions

Size
11
Height
15 in
Footwear Width
E
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Height Adjustment
Adjustable with Cut-Down Bands
Width
M
Boot Height
15 in

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
General Purpose
Shank Material
Steel
Ninety Degree Heel
Yes
Standards
ASTM F2413 11
Insulated
Yes
Oil-Resistant Sole Technology
TDT
Midsole Material
PVC
Waterproof Type
Seamless PVC Injection
Static Dissipative
Yes
Metatarsal Guard
No
Shoe Style
Knee
Style Number
45566
Completely Non Metallic
Yes
Footwear Sole Pattern
Lug
Electrical Hazard Rated
No
Features
Engineered Outsoles with Fiddles and Rolled Heel, Environmentally Friendly Prop 65 Compliant - Phthalate Free Compound, Heel Stop for Easy Removal, Lower Toe spring, Sloped Upper or Comfort, Sockless Construction, Unique Foot Bed Design, Wide Shaft and Pull and Holes For Easy on
Outsole Technology
TDT Self-cleaning
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Closure Type
Pull-On
Insole Material
EVA
Outsole Material
PVC
Footwear Brand
TALON TRAX
Cold-Insulation Technology
Self Insulating Air Bubbles
Closure
Pull-On
Predominant Footwear Color
Black
Includes Metatarsal Guard
No
Toe Shape
Round
Heel Definition
Defined Heel
Application
General Purpose
Includes Shank
Yes
Oil-Resisting Sole
No
Footwear Style
Knee
Puncture-Resistant Sole
No
Removable Insole
Yes

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 11, Footwear Width M, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.