Unisex Leader ENS Rubber Boot, Plain Toe, 15 in Height, Black, 4

  • Mfr # 50178-04

  • Zoro # G112041158


product price:  $87.25
/pr
Sold in multiples of 6 for $523.50
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50178-04
Zoro #
G112041158
UPC #
853744009255
Country of Origin
United States

Dimensions

Size
4
Height
15 in
Footwear Width
M
Heel Height
Less than 1/2 Inch
Boot Height
15 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Leader ENS
Upper Material
TPE
Heel Style
Flat Heel
Footwear Shank
No
Footwear Application
Food Processing
Outsole Material
Rubber
Footwear Sole Pattern
Cleated
Waterproof Type
Seamless Foam Injection
Midsole Material
TPE
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
No
Style Number
50178
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Features
Slip-Resistant
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Static Dissipative
No
Metatarsal Guard
No
Standards
ASTM F3445 Certification
Insulated
No
Shank Material
Steel
Shoe Style
Knee
Insole Material
Polyurethane
Metatarsal Guard Style
None
Footwear Closure
Pull-On
Cold-Insulation Technology
None
Boot Color
Black, Blue
Max. Operating Temp.
120 Degrees F
Metatarsal Guard Technology
None
Outsole Technology
Self-Cleaning

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 4, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.