Shop HEARTLAND FOOTWEAR

Unisex Leader SE Rubber Boot, Steel Toe, 15 in Height, Blue, 12

  • Mfr # 50103-12

  • Zoro # G910390311


product price:  $74.69
/pr

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50103-12
Zoro #
G910390311
UPC #
810169080368
Country of Origin
United States

Dimensions

Size
12
Height
15 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Footwear Width
M

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Item
Rubber Boot
Series
Leader SE
Upper Material
TPE
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Insulated
No
Electrical Hazard Rated
No
Shoe Style
Knee
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Metatarsal Guard Style
None
Outsole Material
TPE
Cold-Insulation Technology
Self-Insulating TPE
Style Number
50103
Outsole Technology
Self-Cleaning
Standards
ASTM 3445
Midsole Material
TPE
Oil Resisting Sole
Yes
Completely Non Metallic
No
Slip-Resistance Rating (SATRA Test Values)
Forefoot Quarry Tile (Dry): 0.98, Forefoot Quarry Tile (Wet): 0.41, Heel Quarry Tile (Dry): 0.98, Heel Quarry Tile (Wet): 0.41
Features
Chemical Resistant, Slip Resistant
Footwear Sole Pattern
Lug
Waterproof Type
Seamless Injection

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.