This item is Discontinued.

Heat Controller Comfort-Aire Window Air Conditioner, 115 V, 60 Hz, 8000 Btu/hr Cooling, 3.3 EER, 350 sq-ft Coverage Area RXTS-81A

Comfort-Aire Window Air Conditioner, 115 V, 60 Hz, 8000 Btu/hr Cooling, 3.3 EER, 350 sq-ft Coverage Area (Discontinued)

  • Mfr # RXTS-81A
  • Zoro # G114656824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXTS-81A
Zoro #
G114656824
UPC #
847283029171
Country of Origin
China

Description

Comfort-Aire Window Air Conditioner, 8.78 A, 115 V, 720 W Wattage, 60 Hz Frequency, 8000 Btu/hr Cooling, 3.3 EER, 3 Speed, 350 sq-ft Coverage Area, 345 cfm Air Flow, 58 to 63.5 dBA Sound Level, Electronic Control, 3.8 pt/hr Humidity Removal, 19.17 in Width, 21.97 in Depth, 13.46 in Height, Window Mounting, Includes: Window Mounting Kit

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.