This item is Discontinued.

Heat Factory Heated Neck Gator Mossy Oak BreakUp Camo 1750

Heated Neck Gator Mossy Oak BreakUp Camo (Discontinued)

  • Mfr # 1750
  • Zoro # G608051630
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1750
Zoro #
G608051630
UPC #
37137175059
Country of Origin
China

Description

Heat Factory Neck Gaiter with Hand Heat Warmer Pockets provides instant warmth and protection to your head, neck and face when the wind is howling and the snow is blowing and are great for hunting, skiing, snowshoeing and more Special pockets accommodating Heat Factory Mini warmers are sewn inside the Neck Gaiter over the ears, chest, and back of the neck to keep focus areas warm One pair of Heat Factory Mini warmers are included, each providing up to 10 hours of warmth additional warmers are sold separately The Neck Gaiter elastic cinch straps adjust to fit, keeping you protected in harsh winds The Neck Gaiters soft, doublelined and breathable fleece keeps heat locked in while preventing your breath's condensation from freezing over, and it features flat lock stitching with a Lycra binding on the hem for added durability in harsher conditions Snug enough to keep the chill of winter away, the added length and lightweight material of the Neck Gaiter allows it to be tucked inside your garment to prevent wind leakage Heat Factory's air activated hand warmers, body warmers, toe warmers, and heated accessories have been providing warmth and pain relief to outdoor enthusiasts for the past 30 years , , , , Heat Factory , Heat Factory , 10 , Heat Factory , , 30 Heat Factory 1750 037137175059

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.