This item is Discontinued.

Heat Factory Heated Pop Top Fold Back Mitten, Pr, Mossy Oak WLiner, Large 991-MO-L

Heated Pop Top Fold Back Mitten, Pr, Mossy Oak WLiner, Large (Discontinued)

  • Mfr # 991-MO-L
  • Zoro # G008051667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
991-MO-L
Zoro #
G008051667
UPC #
37137991451
Country of Origin
China

Description

Heat Factory Gloves with PopTop Mittens, with Hand Heat Warmer Pockets makes frozen fingers a thing of the past and are great for skiing, cycling, hunting, snowshoeing, and more The foldback mitten cap has a speciallydesigned pocket that holds Heat Factory air activated Hand Warmers over the fingers, providing additional warmth on the coldest days Each pair of gloves comes with one pair of Heat Factory Hand Warmers that provides up to 10 hours of continuous longlasting heat additional warmers are sold separately Quiet magnets sewn into the top of the glove hold the mitten cap back and out of the way when dexterity is needed When the mitten cap is pulled away, the inner liner of the glove remains in place to provide continued warmth and protection to your fingers An elastic cuff at the bottom of the glove is designed to keep wind and snow out of the mitten and away from your hands The rubberized palm grip allows you to hold items with confidence and ease This combination of a timetested design and Heat Factory warmer technology gives you protection and warmth in any condition Heat Factory's air activated hand warmers, body warmers, toe warmers, and heated accessories have been providing warmth and pain relief to outdoor enthusiasts for the past 30 years Heat Factory 991MOL 037137991451

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.