Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Accessories

  • Mfr # BCM603-3PQ

  • Zoro # G216552499


product price: $46.59
/ea

Key Features

Body Material
Thermoplastic (Base)
Clip Type
Tin Plated Bimetallic Copper
Series
BCM
Fuse Type
Class CC
Wire Size
10 to 8 AWG (Copper)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM603-3PQ
Zoro #
G216552499
UPC #
5171248674
Country of Origin
United States

Dimensions

Wire Size
10 to 8 AWG (Copper)

Details

Body Material
Thermoplastic (Base)
Clip Type
Tin Plated Bimetallic Copper
Series
BCM
Fuse Type
Class CC
Number of Poles
3
Fuse Voltage Rating
600-VAC/DC
Terminal Type
Tin Plated Bimetallic Copper 1/4 Pressure Plate with Quick-Connect
Fuse Current Rating
30 A
Standards
UL, CSA, CE

Description

600 V, 30 A, 3-Pole, 18 to 10 AWG Copper, Thermoplastic, Pressure Plate with Quick-Connect Terminal, Class CC, Midget Fuse Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.