Shop OPTIFUSE
See all product information
Create Account
Midget Fuse, TPK Series, Time-Delay, 500mA to 30A, 500V AC, 10kA at 250V AC
- Mfr # TPK-1.25A
- Zoro # G713841591
product price:Â
$
17.65
/ea
Key Features
Series
TPK
Speed
Time-Delay
Amps
500mA to 30A
AC Voltage Rating
500V AC
Interrupt Rating
10kA at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPK-1.25A
- Zoro #
- G713841591
- UPC #
- -
- Country of Origin
- China
- Series
- TPK
- Speed
- Time-Delay
- Amps
- 500mA to 30A
- AC Voltage Rating
- 500V AC
- Interrupt Rating
- 10kA at 250V AC
- Body Style
- Midget
- DC Voltage Rating
- 500V AC
- Item
- Midget Fuse
- Standards
- UL/CSA
- Fuse Group
- Midget
- Response Time
- Slow
- Agency Compliance
- cULus; UL 248
- Fuse Type
- Industrial and UL Fuse
- Current Rating
- 1.25 A
- AC Interrupt Rating
- 10,000 A
Dimensions
- Diameter
- 10 mm
- Length
- 0.41 in
- Width
- 0.41 in
- Height
- 1.5 in
Description
Midget Fuse, TPK Series, Time-Delay, 500mA to 30A, 500V AC, 10kA at 250V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.