Shop HEAT HOG

Portable Gas Floor Heater, 9,000 BtuH

  • Mfr # HH-09SLN-A

  • Zoro # G409990992


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Fold-Down Handle, Oxygen Depletion Sensor (ODS), Quick Connect Rail Swivel-Out Fuel Connection, Rugged Safety Guard, Safety Tip-Over Switch
Standards
ANSI Z21.103-2017, ANSI Z21.63:19/ CSA 11.3:1
Heating Area
225 sq ft
Features
Adjustable Heat Angle, Tank Heating Dock
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HH-09SLN-A
Zoro #
G409990992
UPC #
657888200093
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
9 1/4 in
Overall Width
10 17/20 in
Minimum Cylinder Size
1 lb
Overall Height
14 in

Details

Item
Portable Gas Floor Heater
Includes
Fold-Down Handle, Oxygen Depletion Sensor (ODS), Quick Connect Rail Swivel-Out Fuel Connection, Rugged Safety Guard, Safety Tip-Over Switch
Standards
ANSI Z21.103-2017, ANSI Z21.63:19/ CSA 11.3:1
Heating Area
225 sq ft
Features
Adjustable Heat Angle, Tank Heating Dock
Ignition Type
Electronic
Heating Capacity Output
9,000 BtuH
Ignition Power Source
Flames
Tank Capacity
20 lb
Fuel Consumption
0.42 lb/hr
Product Type
Portable Gas Convection Can Heater
Heating Method
Radiant
Fuel Type
Propane
Hours on One Filling
2.3 hr
For Use Indoors/Outdoors
Indoor, Outdoor
Heater Style
Can

Description

Heat Hog 9,000 BTU LP Portable Heater

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.