Window AC/Heat Unit
- Mfr # WHHW232BW
- Zoro # G422937417
product price:Â
$
968.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Heating Capacity - Electric
10,600 BTU
Cooling Capacity - Maximum
23,200 BTU
Includes
Window Mounting Kit
Compressor Technology
Fixed Output (Standard)
Duty Rating
Residential Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHHW232BW
- Zoro #
- G422937417
- UPC #
- 840148734296
- Country of Origin
- Indonesia
- Heating Capacity - Electric
- 10,600 BTU
- Cooling Capacity - Maximum
- 23,200 BTU
- Includes
- Window Mounting Kit
- Compressor Technology
- Fixed Output (Standard)
- Duty Rating
- Residential Grade
- Control Type
- Electronic
- Coverage Area - Maximum
- 1,500 sq ft
- Remote Control Functions
- Fan Speed
- Heating Method
- Electric Heat
- Refrigerant Type
- R-32
- Operation Mode - HVAC
- Cooling/Heating
- Item
- Window AC/Heat Unit
- Chassis Type
- Slide Out
- Voltage
- 230V AC
- Seacoast Corrosion Protection
- No Protection
Dimensions
- Height
- 18 11/16 in
- Min. Window Height
- 19 1/2 in
- Depth
- 26 3/8 in
- Width
- 26 7/8 in
- Power Cord Length
- 4 7/8 ft
Description
Window AC/Heat Unit, Duty Rating Residential Grade, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 10,600 BTU, CEER Rating 9.4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.