Zoro Homepage

1500-Watt Portable Utility Infrared Heater

  • Mfr # A-1500-ISA

  • Zoro # G922624848


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Wattage
1500 W
Cord Length
5 ft
Heater Color
Black
Width
14 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1500-ISA
Zoro #
G922624848
UPC #
810109088881
Country of Origin
China

Dimensions

Cord Length
5 ft
Width
14 in
Height
12 in
Length
17 in

Details

Wattage
1500 W
Heater Color
Black
Heater Voltage
120 V
Includes
Heater, User Manual, Remote
Amps AC
12.5A
Number of Heat Settings
2

Description

At only 10 lbs. and with an integrated carrying handle, this ultra-portable infrared quartz heater is designed for easy mobility and maximum heating efficiency. The touch-screen display with digital thermostat makes it simple to set your desired temperature, while the adjustable screen brightness is perfect for sensitive sleepers. Safety features include tip-over shut-off, a safe-to-touch grill, child lock mode, overheat protection, and zero harmful emissions. Multiple power modes offer half power (750 watts), full power (1500 watts), and eco mode, which automatically switches between settings for energy savings. Just plug it into any standard household outlet for instant, comfortable heat.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.