
indoor/outdoor Infrared Space Heater, Garage/Patio Style, 120 Volt, Includes Tripod Mount (Discontinued)
- Mfr # HS-1500-TT
- Zoro # G506003090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS-1500-TT
Zoro #
G506003090
UPC #
854271005277
Country of Origin
China
Dimensions
Width
8 in.
Height
6 in.
Cord Length
7 ft
Length
24 in.
Details
Electric Heater Item
Infrared Heater
Watts
1500
Heater Voltage
120
Heater Color
Black
Includes
Tripod
Standards
ETL Listed for US & Canada
For Use With
Indoor/Outdoor
Description
The Tradesman 1500 Watt weatherproof Infrared heater provides instant heat and comes with a tripod stand for added convenience and mobility. It is ideal for patios, balconies, workshops, and garages. It’s IPX4 weather-proof design allows you to use it even when the weather gests bad, which is when you need instant heat the most. Its carbon fiber infrared bulb is completely silent and provides extra-long life and durability. Simply plug in the convenient 8' cord into any regular outlet. The safety tip-over shut-off feature provides extra safety.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.