
indoor/outdoor Infrared Space Heater, Garage/Portable Style, 120 Volt, Includes Rollcage Mounting (Discontinued)
- Mfr # HS-1500-TRC
- Zoro # G906003089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS-1500-TRC
Zoro #
G906003089
UPC #
854271005598
Country of Origin
China
Dimensions
Width
8 in.
Height
6 in.
Length
24 in.
Cord Length
7 ft
Details
Electric Heater Item
Infrared Heater
Watts
1500
Heater Voltage
120
Heater Color
Black
Includes
Roll Cage
For Use With
Indoor/Outdoor
Standards
ETL Listed for US & Canada
Description
The Tradesman 1500 Watt weatherproof Infrared heater provides instant, weather-proof heat and the included portable roll cage provides portability convenience. It is ideal for patios, balconies, workshops, and garages. It’s IPX4 weather-proof design allows you to use it even when the weather gets bad, which is when you need instant heat the most. Its carbon fiber infrared bulb is completely silent and provides extra-long life and durability. Simply plug in the convenient 8' cord into any regular outlet. The safety tip-over feature provides extra safety.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.