
Infrared Space Heater, Wall Mount, 1000 Watts, 120 Volt, Gray
Mfr # A-1000-WXG
Zoro # G106002707
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Infrared Heater
Watts
1000
Heater Voltage
120
Wall Opening Width
4 in.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-1000-WXG
Zoro #
G106002707
UPC #
810109088959
Country of Origin
China
Dimensions
Wall Opening Width
4 in.
Height
17 in.
Details
Electric Heater Item
Infrared Heater
Watts
1000
Heater Voltage
120
Color
Gray
Standards
ETL Listed for US & Canada
Grille Material
Plastic
Amps AC
8.3 A
Electric Heater Type
Quartz
Air Flow
28 cfm
BtuH
3400
Description
The Heat Storm 1000-Watt infrared wall mounted infrared electric space heater is the perfect heating solution for any bathroom, bedroom, office, or small room without taking up any floor space. It plugs into any household outlet and at 1000-Watts, it will easily heat up your room without tripping your circuit-breaker. It’s safe to the touch, even on the grill, making a great choice for anyone with children or pets. This unit three power modes; Full 1,000 Watts, Half 500 Watts and economy automatically selects between full and half power. Our Patented HMS Heat Exchanger Technology provides maximum heat output and efficiency while eliminating any heat loss from the heater. The touch screen digital thermostat lets you program your desired temperature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.