
Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Black
Mfr # A-1500-PHX-WIFI
Zoro # G406002704
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Infrared Heater
Watts
1500
Heater Voltage
120
Wall Opening Width
4 in.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1500-PHX-WIFI
Zoro #
G406002704
UPC #
810109088812
Country of Origin
China
Dimensions
Wall Opening Width
4 in.
Height
16 in.
Details
Electric Heater Item
Infrared Heater
Watts
1500
Heater Voltage
120
Color
White
Grille Material
Plastic
Standards
ETL Listed for US & Canada
BtuH
5200
Electric Heater Type
Quartz
Amps AC
12.5 A
Air Flow
48 cfm
Description
The Heat Storm Phoenix 1500 Watt, Wi-Fi enabled, infrared wall heater is the perfect heating solution for any bathroom, bedroom, office, or small room where floor space is limited. It’s built in Wi-Fi lets you control it from anywhere and set your own custom heating schedules. Easily connects to Wi-Fi via one-touch Bluetooth connect. At 1500 watts, this heater will easily heat up your room and will not trip your circuit breaker. It is very easy to mount it onto your wall and it plugs into any regular household outlet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.