Zoro Homepage

Duct for Heater, 25 ft. L

  • Mfr # WD825

  • Zoro # G2936525


product price: $446.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. VG175
Includes
High Temperature Material
Hose Type
Canvas Hot Air Duct
Material
Canvas
Product Type
Ducting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD825
Zoro #
G2936525
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/16 in
Overall Diameter
8 in
Overall Length
25 ft

Details

Item
Portable Gas Heater Duct for Heater
For Use With
Mfr. No. VG175
Includes
High Temperature Material
Hose Type
Canvas Hot Air Duct
Material
Canvas
Product Type
Ducting
Compatible Mfr. Model Number
VG175
Compatible with Product Type
Direct-Fired Portable Gas Torpedo Heaters
Ducting Type
Ducting

Description

Product Type Ducting, Compatible with Product Type Direct-Fired Portable Gas Torpedo Heaters, Compatible Grainger Part Number 5PFW4, Compatible Mfr. Model Number VG175, Overall Diameter 8 in, Overall Length 25 ft, Thickness 1/16 in, Material Canvas, Ducting Type Ducting, Includes High Temperature Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.