Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Forced Air Heater, 5100 BtuH, 13" L

  • Mfr # P1500

  • Zoro # G1512983


product price: $354.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
5100
Air Flow
150 cfm
Width
7-1/2"
Length
13"
Amps AC
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1500
Zoro #
G1512983
UPC #
-
Country of Origin
Finland

Dimensions

Width
7-1/2"
Length
13"
Height
11"

Details

BtuH Output
5100
Air Flow
150 cfm
Amps AC
15
Item
Electric Forced Air Heater

Description

Electric Forced Air Heater,1.5kW,120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.