Portable Electric Salamander Heater, 6000, 208/240V AC, 1 Phase, 20,500 BtuH, Non-Oscillating

  • Mfr # P600

  • Zoro # G5478868


product price:  $854.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Salamander Heater
BtuH Output
20,500
Watts
6000
Heater Voltage
240VAC
Heating Method
Convection, Fan Forced
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P600
Zoro #
G5478868
UPC #
-
Country of Origin
Finland

Dimensions

Width
11.8"
Depth
19-1/2"
Height
17.3"
Cord Length
10 ft
Manufacturers Warranty Length
1 yr Parts
Overall Depth
20 in
Overall Height
17 in
Overall Width
12 in
Overall Dimensions - H x W x D
17 in x 12 in x 20 in

Details

Electric Heater Item
Electric Salamander Heater
BtuH Output
20,500
Watts
6000
Heater Voltage
240VAC
Heating Method
Convection, Fan Forced
Oscillating
No
Electric Heater Phase
1
Features
Auto Overheat Shut Off Protection, Thermostat, Durable Stainless Steel Heating Element
Includes
4-Prong Grounded Plug w cord
Number of Heat Settings
1
Air Temp. Rise
100 Degrees F
Amps AC
25
Safety Features
Over-Heat Shut-Off System
Phase
1
Voltage
208/240V AC
kW
6
Standards
UL Listed
Item
Portable Electric Salamander Heater
NEMA Plug Configuration
14-30P
Color
White
Hz
60
Oscillating / Non-Oscillating
Non-Oscillating
Max. Surface Temperature
73.40 Degrees F
Oscillation
Non-Oscillating
Thermostat Included
Unit-Mounted
Portability
Handheld Portable
Amperage
25A
Housing Finish
Powder Coated
Frequency
60 Hz
Voltage, Phase
208/240V AC, 1-phase
Wattage Output
6kW
For Use Outdoors
Indoor Only
Heating Capacity
20,500 BtuH
Housing Color
White
Thermal Overheat Protection
Automatic Reset
For Use Indoors/Outdoors
Indoor Only

Description

Portable Electric Salamander Heater, Overall Height 17 in, Overall Depth 20 in, NEMA Plug Configuration 14-30P, Voltage 208/240V AC, 1 Phase, Wattage Output 6kW, Air Temp. Rise 100 Degrees F, Amperage 25A, Frequency 60 Hz, Heating Capacity 20,500 BtuH, Heating Method Convection, Fan Forced, 10 ft Cord Length, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color White, Housing Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.