Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in Aluminum Landscape Rake

  • Mfr # HE50852

  • Zoro # G603738482


product price: $136.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Head Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE50852
Zoro #
G603738482
UPC #
654204115307
Country of Origin
China

Details

Head Material
Aluminum
Item
Landscape Rake

Description

The standard design of the industry, this rake is one of the most popular professional models and one of our most copied designs. Its long rounded teeth provide a smooth non-gouging raking action, while its striking edge is excellent for grading. Strong wrap-around bracing and heavy-duty double-rib construction maximizes head stability and ensures long-lasting performance, even under the heaviest professional use. The durable 66 inch powder-coated aluminum handle comes with a 6 inch non-slip vinyl grip for added comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.