Fan Blade 12"Dia 19Deg 5Blade 5/16"Br Cw
- Mfr # D21194A2
- Zoro # G3208867
product price:Â
$
72.59
/ea
Key Features
Propeller Dia. (In.)
12 in
Bore Dia. (In.)
5/16 in
Pitch (Deg.)
19 Degrees
Number of Blades
5
Rotation
CW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D21194A2
- Zoro #
- G3208867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Propeller Dia. (In.)
- 12 in
- Bore Dia. (In.)
- 5/16 in
Details
- Pitch (Deg.)
- 19 Degrees
- Number of Blades
- 5
- Rotation
- CW
- Item
- Fan Blade
Description
Fan Blade, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 5/16 in, Pitch (Deg.) 19 Degrees , CW Rotation, Number of Blades 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.