Shop HEATER

HRBC99 Home Run Mini And Lite-Ball Cage

  • Mfr # HRBC99
  • Zoro # G703683446

product price:Ā 
$
158.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass; Polyethylene
Sport Type
Baseball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRBC99
Zoro #
G703683446
UPC #
632820000122
Country of Origin
China

Details

Item
Lite-Ball Batting Cage
Material
Fiberglass; Polyethylene
Sport Type
Baseball

Description

Introducing HomeRun Home Batting Cage, the most affordable and revolutionary batting cage ever developed for improving your hitting at home. Take hit after hit without the hassle of chasing down every ball and watch your batting average soar with your own home batting cage. The Trend SportsĀ® HomeRun Home Batting Cage delivers innovation and quality in an affordable batting cage right to your own backyard. Built for ease-of-use and durability the HomeRun sets-up in minutes. The unique fiberglass pole design, strong 0.75 in. poly netting, and steel ground stakes provide unusual strength and support along with the flexibility to withstand the elements. Measuring 12 feet long, 12 feet wide, and 10 feet high the HomeRun is the smartest batting cage for home use.

Features
  • DuraFlex Fiberglass Frame.
  • 1.25 in. Durable Poly Netting.
  • Steel Ground Stakes and Nylon Support Ropes.
  • Built-in 12 x 12 in. Pitching Machine Opening.
  • Works Perfectly with Trend Sports Fireball &Starting Pitcher Machines.
Benefits:
  • Fiberglass poles assemble quickly while adding strength and stability.
  • 1.25 in. Poly Netting is durable and strong.
  • Steel Ground Stakes provide rugged support.
  • Built-in opening for Lite-Ball or Mini-Ball machines.
Key Specs:
  • Recommended Ages: 6 years to Adult.
  • Use for Lite Mini Ball, Lite Baseball,&Lite Softball.
Specification:
  • Dimension - 12 x 12 x 12 ft.
  • Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.